Zoro Homepage

Carbenicillin, Disodium Salt, 5g

  • Mfr # C46000-5.0

  • Zoro # G303559899


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Form
Powder
Shelf Life
18 mo
Container Size
5 g
CAS Number
4800-94-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C46000-5.0
Zoro #
G303559899
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Solubility
Water
Form
Powder
Shelf Life
18 mo
CAS Number
4800-94-6
Product Type
Carbenicillin - Disodium Salt
Chemical Formula
C17H16N2Na2O6S
Purity
99 %
Molecular Weight
422.4
Item
Carbenicillin - Disodium Salt
Storage Temp.
Room Temperature
Storage Temperature - Maximum
8 Degrees C
Application
Microbiology and Cell Culture
Chemical Grade
USP
Storage Temperature
2 to 8 Degrees C
Special Information
BSE/TSE Free
Solubility Type
Water
Volume
5 g
Storage Temperature - Minimum
2 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Features
Research or further manufacturing use only, not for food or drug use.

Description

Carbenicillin - Disodium Salt, CAS Number 4800-94-6, Molecular Weight 422.4, Chemical Formula C17H16N2Na2O6S, Chemical Grade USP, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.