Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # G32040-2500.0
- Zoro # G624783454
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Form
Crystalline Powder
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Chemical Properties
BSE/TSE Free, Dextrose Anhydrous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G32040-2500.0
- Zoro #
- G624783454
- UPC #
- -
- Country of Origin
- China
- Item
- Carbohydrates
- Quantity
- 1
- Form
- Crystalline Powder
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free, Dextrose Anhydrous
- Volume
- 2.5 kg
- Product Type
- D-(+)-Glucose [Dextrose Anhydrous]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- CAS Number
- 50-99-7
- Shelf Life
- 36 mo
- Container Material
- Plastic
- Chemical Formula
- C6H12O6
- Molecular Weight
- 180.16 g/mol
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Container Type
- Bucket
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 50-99-7, Molecular Weight 180.16 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.