Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # S24060-10000.0
- Zoro # G124788591
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Volume
10 kg
Shelf Life
36 mo
Container Type
Bucket
Product Type
Sucrose
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S24060-10000.0
- Zoro #
- G124788591
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Carbohydrates
- Volume
- 10 kg
- Shelf Life
- 36 mo
- Container Type
- Bucket
- Product Type
- Sucrose
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C12H22O11
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 342.3 g/mol
- Quantity
- 1
- Container Material
- Plastic
- Calibration Certificate
- No
- CAS Number
- 57-50-1
- Form
- Crystal
- Purity
- 99 %
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3 g/mol, Chemical Formula C12H22O11, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.