Carboxin, 250mg
Mfr # C41020-0.25
Zoro # G203560162
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C12H13NO2S
Storage Temp.
Room Temperature
Molecular Weight
235.3
Shelf Life
18 mo
Solubility
Ethanol, Methanol and Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C41020-0.25
Zoro #
G203560162
UPC #
-
Country of Origin
China
Dimensions
Container Size
250 mg
Details
Chemical Formula
C12H13NO2S
Storage Temp.
Room Temperature
Item
Carboxin
Molecular Weight
235.3
Shelf Life
18 mo
Solubility
Ethanol, Methanol and Water
Purity
Greater Than 95%
CAS Number
5234-68-4
Form
Powder
Description
Carboxin, CAS Number 5234-68-4, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 235.3, Solubility Ethanol, Methanol and Water, Storage Temp. Room Temperature, Chemical Formula C12H13NO2S, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.