
Cardboard Micro-Tube Storage Box Set with Cell Partition, 100 Tube Capacity, 48PK
Mfr # 181028-CS
Zoro # G116555064
product price: $289.99
/pk 48, $6.04/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Length
5.25 in
Material
Heavy Duty Cardboard With Moisture Resistant Covering
Capacity
100 Tubes
Application
Tube Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181028-CS
Zoro #
G116555064
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
5.25 in
Overall Height
2 in
Overall Width
5.25 in
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Heavy Duty Cardboard With Moisture Resistant Covering
Capacity
100 Tubes
Application
Tube Storage
Item
Cardboard Micro-Tube Storage Box Set with Cell Partition, 100 Tube Capacity, 48 Boxes per Case
Description
RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes contain a cardboard cell partition to hold popular size micro-tubes 0.2 - 2.0 ml.Helps maximize spaceBoxes have a moisture resistant covering Capacity: 100 Tubes Dimensions Inches: 5 1/4 x 5 1/4 x 2 Box with partition insert Ideal for freezer storage Heavy duty cardboard Moisture resistant coveringShipping Weight: 11 lbsShipping Dimensions: 26.25 x 12.50 x 10.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.