Zoro Homepage

Cardboard Micro-Tube Storage Box Set with Cell Partition, 49 Tube Capacity

  • Mfr # 181049

  • Zoro # G316554980


product price: $10.89
/ea

Key Features

Application
Microtube Storage
Overall Height
2 in
Overall Length
5.25 in
Capacity
49 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181049
Zoro #
G316554980
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
2 in
Overall Length
5.25 in
Overall Width
5.25 in

Details

Item
Cardboard Micro-Tube Storage Box Set with Cell Partition, 49 Tube Capacity
Application
Microtube Storage
Capacity
49 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Cardboard

Description

RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes contain a cardboard cell partition to hold popular size micro-tubes 0.2 - 2.0 ml.Helps maximize spaceBoxes have a moisture resistant covering Capacity: 49 Tubes 7 x 7 Array 16 mm x 16 mm Grid Dimensions Inches: 5 1/4 x 5 1/4 x 2 Box with partition insert Ideal for freezer storage Heavy duty cardboard Moisture resistant coveringShipping Weight: 0.5 lbsShipping Dimensions: 5.25 x 2.00 x 5.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.