Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardboard Micro-Tube Storage Box Set with Cell Partition, 81 Tube Capacity, 48 Boxes per Case, 48PK

  • Mfr # 181032-CS

  • Zoro # G216555070


product price: $289.99
/pk 48, $6.04/ea
Free Shipping & Returns

Key Features

Overall Length
5.25 in
Overall Width
5.25 in
Application
Tube Storage
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181032-CS
Zoro #
G216555070
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5.25 in
Overall Width
5.25 in
Overall Height
2 in

Details

Application
Tube Storage
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Cardboard Micro-Tube Storage Box Set with Cell Partition, 81 Tube Capacity, 48 Boxes per Case
Material
Heavy Duty Cardboard With Moisture Resistant Covering
Capacity
81 Tubes

Description

RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes contain a cardboard cell partition to hold popular size micro-tubes 0.2 - 2.0 ml.Helps maximize spaceBoxes have a moisture resistant coveringCapacity: 81 TubesDimensions Inches: 5 1/4 x 5 1/4 x 2Partition Opening: 12.7 mm x 12.7 mmBox with partition insertIdeal for freezer storageHeavy duty cardboardMoisture resistant coveringShipping Weight: 11 lbsShipping Dimensions: 26.00 x 12.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.