
Cardboard Micro-Tube Storage Box with Lid and Cell Divider, 3 Inch High, 49 Tube Capacity
Mfr # 181042
Zoro # G716554962
product price:Â $11.35
/eaKey Features
Capacity
49 Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Microtube Storage
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
181042
Zoro #
G716554962
UPC #
-
Country of Origin
Unknown
Details
Capacity
49 Tubes
Item
Cardboard Micro-Tube Storage Box with Lid and Cell Divider, 3 Inch High, 49 Tube Capacity
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Microtube Storage
Material
Cardboard
Description
Cardboard Storage Box, 3 Inch High, with Lid and Cell Divider, 49 Tube Capacity. Partitions accept tubes with a diameter less than 16 mm. 16 mm gridShipping Weight: 0.1301 lbsShipping Dimensions: 5.25 x 3.00 x 5.25Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.