
Cardboard Micro-Tube Storage Box with Lid and Cell Divider, Fits 5ml Tubes, 64 Tube Capacity
Mfr # 181038
Zoro # G416556341
product price:Â $11.69
/eaKey Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Sample Storage
Capacity
64 Tubes
Material
Cardboard
Type
Racks & Organizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
181038
Zoro #
G416556341
UPC #
-
Country of Origin
Unknown
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Sample Storage
Capacity
64 Tubes
Item
Cardboard Micro-Tube Storage Box with Lid and Cell Divider, Fits 5ml Tubes, 64 Tube Capacity
Material
Cardboard
Type
Racks & Organizers
Format
Micro-Tube Storage Box
Description
Shipping Weight: 0.1001 lbsShipping Dimensions: 5.25 x 2.00 x 5.25Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.