
Cardboard Storage Box Set with 36 Cell Partition, holds 5ml cryo vial, 2 inches high
Mfr # 181046
Zoro # G416554996
product price: $10.89
/eaKey Features
Capacity
5 ML Vials
Application
Storage For Cryogenic Vials
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Heavy Duty Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181046
Zoro #
G416554996
UPC #
-
Country of Origin
Unknown
Details
Item
Cardboard Storage Box Set with 36 Cell Partition, holds 5ml cryo vial, 2 inches high
Capacity
5 ML Vials
Application
Storage For Cryogenic Vials
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Heavy Duty Cardboard
Description
RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator storage. Boxes contain a cardboard cell partition to hold 5ml vials.Helps maximize spaceBoxes have a moisture resistant coveringShipping Weight: 1 lbsShipping Dimensions: 5.11 x 5.11 x 5.11Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.