Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardboard Storage Box w/ Lid and Divider, 100 Capacity

  • Mfr # 181037

  • Zoro # G816555012


product price: $10.89
/ea

Key Features

Overall Length
5.25 in
Capacity
100 Tubes
Overall Height
2.875 in
Application
Storage Box With Lid And Divider
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181037
Zoro #
G816555012
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
5.25 in
Overall Height
2.875 in
Overall Width
5.25 in

Details

Capacity
100 Tubes
Application
Storage Box With Lid And Divider
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Cardboard Storage Box w/ Lid & Divider, 100 Capacity
Material
Heavy Duty Cardboard

Description

RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator use. Boxes contain a cardboard cell partition to help hold popular size tubes. Partitions accept tubes with a diameter less than 11.65 mm.Helps maximize spaceBoxes have a moisture resistant covering Capacity: 100 Tubes Dimensions inches: 5 1/4 x 5 1/4 x 2 7/8Shipping Weight: 0.1001 lbsShipping Dimensions: 5.25 x 3.00 x 5.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.