Zoro Homepage

Cardboard Storage Box w/ Lid and Divider, 81 Capacity

  • Mfr # 181036

  • Zoro # G816555043


product price: $10.89
/ea

Key Features

Material
Heavy Duty Cardboard
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
81 Tubes
Overall Width
5.25 in
Overall Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181036
Zoro #
G816555043
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
5.25 in
Overall Length
5.25 in
Overall Height
2.875 in

Details

Material
Heavy Duty Cardboard
Item
Cardboard Storage Box w/ Lid & Divider, 81 Capacity
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
81 Tubes
Application
Storage Box With Lid And Divider

Description

RPI's cardboard storage box is made of heavy duty cardboard and is ideal for freezer and refrigerator use. Boxes contain a cardboard cell partition to help hold popular size tubes. Partitions accept tubes with a diameter less than 12.70 mm.Helps maximize spaceBoxes have a moisture resistant covering Capacity: 81 Tubes Dimensions inches: 5 1/4 x 5 1/4 x 2 7/8Shipping Weight: 0.1001 lbsShipping Dimensions: 5.25 x 3.00 x 5.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.