Carrageenan, Iota Type, 100g
Mfr # C41090-100.0
Zoro # G203560391
product price: $41.39
/eaKey Features
CAS Number
9062-07-01
Container Size
100 g
Solubility
Water
Purity
95 %
Form
Semi-Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C41090-100.0
Zoro #
G203560391
UPC #
-
Country of Origin
Denmark
Dimensions
Container Size
100 g
Details
CAS Number
9062-07-01
Solubility
Water
Purity
95 %
Form
Semi-Solid
Storage Temp.
Room Temperature
Product Type
Carrageenan - Iota Type
Shelf Life
18 mo
Item
Carrageenan - Iota Type
Chemical Formula
(C12H16O15S2)n
Volume
100 g
Gel Strength
85 g/cm sq
Chemical Grade
Lab
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water
Features
Iota Carrageenan Binds Water to Form Dry
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature
Description
Carrageenan - Iota Type, CAS Number 9062-07-01, Chemical Formula (C12H16O15S2)n, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.