Zoro Homepage

Carrageenan, Kappa, 5 KG

  • Mfr # C41070-5000.0

  • Zoro # G504972121


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
7.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41070-5000.0
Zoro #
G504972121
UPC #
-
Country of Origin
Denmark

Dimensions

Height
10 in
Width
7.5 in
Length
10 in

Description

Kappa carrageenan binds water to form strong, rigid gels in the presence of potassium salts. As the level of potassium is increased, the gel structure becomes tightly aggregated and may result in syneresis (moisture on the gel surface).
CAS Number: 11114-20-8/9000-07-1
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Light Cream
Yeast and Mold: 100 cfu/g
Loss on Drying (70C, 18hr): 12.5 %
Aerobic Plate Count: 200 CFU/g
Salmonella: Negative(In 25g)
E.Coli: Negative(In 12.5g)
pH (1% Solution): 8.0 - 11.0
Breaking Strength (0.7%): 300 - 700 g TA
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 12 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.