Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carrageenan, Kappa Type, 250g

  • Mfr # C41070-250.0

  • Zoro # G203560728


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Solubility
Water
Container Size
250 g
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41070-250.0
Zoro #
G203560728
UPC #
-
Country of Origin
Denmark

Dimensions

Container Size
250 g

Details

Shelf Life
18 mo
Solubility
Water
Form
Powder
Item
Carrageenan, Kappa Type
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
11114-20-8
Purity
Greater Than 95%

Description

Carrageenan, Kappa Type, CAS Number 11114-20-8, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.