Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casamino Acids, 5 KG

  • Mfr # C45000-5000.0

  • Zoro # G504972169


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C45000-5000.0
Zoro #
G504972169
UPC #
-
Country of Origin
United States

Dimensions

Height
11.25 in
Width
10 in
Length
10 in

Description

Casein Acid Hydrolysate is a hydrochloric acid digest of casein that contains small amounts of cystine and Tryptophan. All vitamins have been eliminated by the acidification treatment. Provides a source of amino acids as nutrients for growing various organisms tolerant of high salt conditions.
Common Name: Casein acid hydrolysate
CAS Number: 91079-40-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous, Free Flowing Powder
Color: Light Tan Yellow
Amino Nitrogen: 4.0 %
Ash: Report %
Moisture: 6.0 %
pH: 6.0 - 7.5
Protein: Report %
Solution (2%): Clear Light Yellow
Total Nitrogen: > 7.5 %
Coliforms: < 10 cfu/g
Standard Plate Count: < 5000 cfu/g
Source: Bovine
Shipping Weight: 12.5 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.