Zoro Homepage

Casamino Acids, 500g, Powder

  • Mfr # C45000-500.0

  • Zoro # G303560420


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Product Type
Casamino Acids (Casein Acid Hydrolysate )
Form
Powder
Shelf Life
18 mo
Solubility
Water
Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C45000-500.0
Zoro #
G303560420
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Product Type
Casamino Acids (Casein Acid Hydrolysate )
Form
Powder
Shelf Life
18 mo
Solubility
Water
Item
Casamino Acids (Casein Acid Hydrolysate )
Container Material
Plastic
Storage Temp.
Room Temperature
Solubility Type
Water
Volume
500 g
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
pH: 6.0 to 7.5
Chemical Grade
Lab
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Protease Inhibitors
Moisture Content
6 %

Description

Casamino Acids (Casein Acid Hydrolysate ), Chemical Grade Lab, Shelf Life 18 mo, Special Information pH: 6.0 to 7.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.