Casein Blocking Solution in TBS, 500mL
Mfr # C44000-500.0
Zoro # G803559764
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Solubility
Water
Container Size
500 mL
Shelf Life
18 mo
Form
Liquid
Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44000-500.0
Zoro #
G803559764
UPC #
-
Country of Origin
United States
Dimensions
Container Size
500 mL
Details
Solubility
Water
Shelf Life
18 mo
Form
Liquid
Container Material
Plastic
Item
Casein Blocking Solution in TBS
Storage Temp.
Room Temperature
Description
Casein Blocking Solution in TBS, Container Size 500 mL, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.