Cefoperazone Sodium Salt, 10g
Mfr # C57600-10.0
Zoro # G803560494
product price: $515.99
/ea
Free Shipping & Returns
Key Features
CAS Number
62893-20-3
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Purity
99 %
Product Type
Cefoperazone Sodium Salt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C57600-10.0
Zoro #
G803560494
UPC #
-
Country of Origin
China
Dimensions
Container Size
10 g
Details
CAS Number
62893-20-3
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Item
Cefoperazone Sodium Salt
Purity
99 %
Product Type
Cefoperazone Sodium Salt
Molecular Weight
667.7
Shelf Life
18 mo
Solubility
Water
Chemical Formula
C25H26N9NaO8S2
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
10 g
Storage Temperature
2 Degrees to 8 Degrees C
Description
Cefoperazone Sodium Salt, CAS Number 62893-20-3, Molecular Weight 667.7, Chemical Formula C25H26N9NaO8S2, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.