Zoro Homepage

Cefoperazone Sodium Salt, 1g

  • Mfr # C57600-1.0

  • Zoro # G703560099


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Container Size
1 g
CAS Number
62893-20-3
Product Type
Cefoperazone Sodium Salt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57600-1.0
Zoro #
G703560099
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
62893-20-3
Product Type
Cefoperazone Sodium Salt
Item
Cefoperazone Sodium Salt
Solubility
Water
Purity
99 %
Molecular Weight
667.7
Shelf Life
18 mo
Chemical Formula
C25H26N9NaO8S2
Storage Temperature
2 Degrees to 8 Degrees C
Volume
1 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Cefoperazone Sodium Salt, CAS Number 62893-20-3, Molecular Weight 667.7, Chemical Formula C25H26N9NaO8S2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.