Zoro Homepage

Cefotaxime, Sodium Salt, 50g

  • Mfr # C51000-50.0

  • Zoro # G103559921


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Container Size
50 g
Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
477.5
CAS Number
64485-93-4
Chemical Formula
C16H16N5NaO7S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51000-50.0
Zoro #
G103559921
UPC #
-
Country of Origin
China

Dimensions

Container Size
50 g

Details

Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
477.5
Item
Cefotaxime, Sodium Salt
CAS Number
64485-93-4
Chemical Formula
C16H16N5NaO7S2
Shelf Life
18 mo
Form
Powder
Purity
99 %
Solubility
Water
Product Type
Cefotaxime, Sodium Salt
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
50 g

Description

Cefotaxime, Sodium Salt, CAS Number 64485-93-4, Molecular Weight 477.5, Chemical Formula C16H16N5NaO7S2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.