Zoro Homepage

Cefpodoxime Free Acid, 1 G

  • Mfr # C60500-1.0

  • Zoro # G304967600


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60500-1.0
Zoro #
G304967600
UPC #
-
Country of Origin
China

Description

CAS Number: 80210-62-4
Molecular Weight: 427.46 g/mol
Chemical Formula: C15H17N5O6S2
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Yellowish white powder
Assay (Anhydrous): 95.0 %
Identification (HPLC): Matches reference
Related Substances (7-AMCA): 0.1 %
Related Substances (Cefetamet): 1.0 %
Related Substances (Cefotaxime): 1.0 %
Related Substances (CTDA): 0.5 %
Transmittance: 75.0 %
Water: 3.0 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.