Cefsulodin Sodium Salt, 1g
Mfr # C52000-1.0
Zoro # G703560785
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 g
Molecular Weight
554.5
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C52000-1.0
Zoro #
G703560785
UPC #
-
Country of Origin
China
Dimensions
Container Size
1 g
Details
Molecular Weight
554.5
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Solubility
Water
Form
Powder
Purity
99 %
Product Type
Cefsulodin Sodium Salt
Chemical Formula
C22H19N4NaO8S2
Item
Cefsulodin Sodium Salt
CAS Number
52152-93-9
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 g
Storage Temperature
2 Degrees to 8 Degrees C
Description
Cefsulodin Sodium Salt, CAS Number 52152-93-9, Molecular Weight 554.5, Chemical Formula C22H19N4NaO8S2, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.