Zoro Homepage

Ceftazidime Hydrate, 5g

  • Mfr # C59200-5.0

  • Zoro # G603560458


product price: $323.99
/ea
Free Shipping & Returns

Key Features

CAS Number
72558-82-8
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Chemical Formula
C16H17N3O4S H2O
Molecular Weight
546.5 (Anhydrous)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59200-5.0
Zoro #
G603560458
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

CAS Number
72558-82-8
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Chemical Formula
C16H17N3O4S H2O
Item
Ceftazidime Hydrate
Molecular Weight
546.5 (Anhydrous)
Product Type
Ceftazidime Hydrate
Shelf Life
18 mo
Purity
99 %
Form
Powder
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Storage Temperature
2 Degrees to 8 Degrees C
Volume
5 g

Description

Ceftazidime Hydrate, CAS Number 72558-82-8, Molecular Weight 546.5 (Anhydrous), Chemical Formula C16H17N3O4S H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.