Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cellulase RS Onozuka RS, 10 Grams

  • Mfr # C32400-10.0

  • Zoro # G516554711


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
Onozuka Rs
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Container Size
10 G
CAS Number
9012-54-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32400-10.0
Zoro #
G516554711
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
10 G

Details

Chemical Family Type
Onozuka Rs
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Cellulase RS [Onozuka RS], 10 Grams
Type
Biochemical Reagents
CAS Number
9012-54-8

Description

From mutant Trichoderma viride derived from the parent strain for Cellulase Onozuka R-10. Cellulase RS contains a high activity of decomposing natural celluloses. Can be used to obtain protoplasts and dissolve cell walls in a wide range of plants.Common Name: Onozuka RSCAS Number: 9012-54-8Solubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: Pale yellow to pale amber powder Arsenic: 3 g/gColiform: Negative Fungi: 100 cfu/gHeavy Metals: 40 g/gLoss on Drying: 10 %Total Viable Count: 10000 cfu/gCountry of Origin: Report Shipping Weight: 0.1301 lbsShipping Dimensions: 3.38 x 4.63 x 3.38Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.