Zoro Homepage

Cephalexin, Monohydrate, 5g

  • Mfr # C59000-5.0

  • Zoro # G303560000


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Container Size
5 g
Purity
99 %
Chemical Formula
C18H33CIN2O5S HCl
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
Cephalexin, Monohydrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59000-5.0
Zoro #
G303560000
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Purity
99 %
Item
Cephalexin, Monohydrate
Chemical Formula
C18H33CIN2O5S HCl
Storage Temp.
2 Degrees to 8 Degrees C
Product Type
Cephalexin, Monohydrate
Shelf Life
18 mo
Solubility
Water
CAS Number
15686-71-2
Form
Powder
Molecular Weight
365.4
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 g
Chemical Grade
HPLC

Description

Cephalexin, Monohydrate, CAS Number 15686-71-2, Molecular Weight 365.4, Chemical Formula C18H33CIN2O5S HCl, Chemical Grade HPLC, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.