Zoro Homepage

Cephalothin Sodium Salt, 1g

  • Mfr # C59450-1.0

  • Zoro # G603560144


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Form
Powder
Container Size
1 g
CAS Number
58-71-9
Chemical Formula
C16H15N2NaO6S2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C59450-1.0
Zoro #
G603560144
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Shelf Life
18 mo
Form
Powder
CAS Number
58-71-9
Chemical Formula
C16H15N2NaO6S2
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Product Type
Cephalothin Sodium Salt
Item
Cephalothin Sodium Salt
Solubility
Water
Molecular Weight
418.41
Volume
1 g
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Cephalothin Sodium Salt, CAS Number 58-71-9, Molecular Weight 418.41, Chemical Formula C16H15N2NaO6S2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.