Zoro Homepage

CHAPS, 100 G

  • Mfr # C41010-100.0

  • Zoro # G104967633


product price: $2,527.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41010-100.0
Zoro #
G104967633
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Zwitterionic, non-denaturing detergent for solubilizing membrane proteins.
Common Name: 3-[(Cholamidopropyl) dimethylammonio]-1-propanesulfonate
CAS Number: 75621-03-3
Molecular Weight: 614.9
Chemical Formula: C32H58N2SO7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Identification: Pass Test
Moisture: 2.0 %
Purity: 99 %
RNase/DNase/Protease: None Detected
Solubility (20%, water): Complete / Colorless
TLC (silica gel: methanol/NH4OH = 95/5): One Spot
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.