Zoro Homepage

CHAPS, 1g, Powder

  • Mfr # C41010-1.0

  • Zoro # G103560163


product price: $47.69
/ea

Key Features

Storage Temp.
Room Temperature
Container Size
1 g
Shelf Life
18 mo
Solubility
Water
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41010-1.0
Zoro #
G103560163
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Container Size
1 g

Details

Storage Temp.
Room Temperature
Item
CHAPS (3-((3-Cholamidopropyl)-dimethylammonio)-1-propanesulfonate)
Shelf Life
18 mo
Solubility
Water
Form
Powder
Container Material
Plastic

Description

CHAPS (3-((3-Cholamidopropyl)-dimethylammonio)-1-propanesulfonate), Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.