Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Components

  • Mfr # C70300-25.0

  • Zoro # G703559796


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Glass
Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C70300-25.0
Zoro #
G703559796
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Form
Powder
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Item
Creatine Phosphate Disodium Salt Tetrahydrate
Container Material
Glass
Shelf Life
18 mo

Description

Creatine Phosphate Disodium Salt Tetrahydrate, Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.