Chemical Components
Mfr # P20350-0.5
Zoro # G303559981
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P20350-0.5
Zoro #
G303559981
UPC #
-
Country of Origin
Switzerland
Dimensions
Container Size
500 mg
Details
Form
Powder
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Item
6-Phosphogluconic Acid, Trisodium Salt Dihydrate
Shelf Life
18 mo
Container Material
Plastic
Description
6-Phosphogluconic Acid, Trisodium Salt Dihydrate, Container Size 500 mg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.