Chemical Components
Mfr # P50950-1
Zoro # G503560633
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Container Size
1 Vial
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P50950-1
Zoro #
G503560633
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 Vial
Details
Item
Protease Inhibitor Cocktail V Animal Free EDTA-Free
Container Material
Plastic
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Form
Liquid
Solubility
Water
Description
Protease Inhibitor Cocktail V Animal Free EDTA-Free, Container Size 1 Vial, Solubility Water, Form Liquid, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.