Zoro Homepage

CHES, 1 KG

  • Mfr # C40020-1000.0

  • Zoro # G704972167


product price: $587.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40020-1000.0
Zoro #
G704972167
UPC #
-
Country of Origin
China

Description

Common Name: 2-(N-Cyclohexylamino)ethanesulfonic acid
CAS Number: 103-47-9
Molecular Weight: 207.3
Chemical Formula: C8H17NO3S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Absorbance 260nm: 0.07 nm
Absorbance 280nm: 0.05
Assay (Titration): 99 %
Loss on Drying: 1.0 %
pH (1% in H2O): 5.0 - 6.0
Solubility: Clear colorless solution (10% in Water)
UV A250nm (5% H2O): 0.05
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.