Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHES , 100g

  • Mfr # C40020-100.0

  • Zoro # G903560158


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
CAS Number
103-47-9
Chemical Formula
C8H17NO3S
Molecular Weight
207.3
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40020-100.0
Zoro #
G903560158
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
103-47-9
Item
CHES
Chemical Formula
C8H17NO3S
Molecular Weight
207.3
Shelf Life
18 mo
Concentration
C40020

Description

CHES, Concentration C40020, CAS Number 103-47-9, Molecular Weight 207.3, Chemical Formula C8H17NO3S, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.