Zoro Homepage

CHES , 500g

  • Mfr # C40020-500.0

  • Zoro # G303560543


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H17NO3S
Concentration
C40020
Chemical Container Size
500 g
CAS Number
103-47-9
Molecular Weight
207.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40020-500.0
Zoro #
G303560543
UPC #
N
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
C8H17NO3S
Concentration
C40020
Item
CHES
CAS Number
103-47-9
Molecular Weight
207.3
Shelf Life
18 mo

Description

CHES, Concentration C40020, CAS Number 103-47-9, Molecular Weight 207.3, Chemical Formula C8H17NO3S, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.