Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chloramphenicol, 100g

  • Mfr # C61000-100.0

  • Zoro # G503559873


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
Water, Ethanol and Methanol
Purity
99 %
CAS Number
56-75-7
Molecular Weight
323.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61000-100.0
Zoro #
G503559873
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Form
Powder
Solubility
Water, Ethanol and Methanol
Item
Chloramphenicol
Purity
99 %
CAS Number
56-75-7
Molecular Weight
323.1
Chemical Formula
C12H12CI2N2O5
Product Type
Chloramphenicol
Storage Temp.
Room Temperature
Shelf Life
18 mo
Special Information
pH: 4.5 to 7.5
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Features
Research or further manufacturing use only, not for food or drug use.
Volume
100 g
Solubility Type
Ethanol, Methanol, Slightly Soluble in Water
Chemical Grade
USP
Storage Temperature
Room Temperature

Description

Chloramphenicol, CAS Number 56-75-7, Molecular Weight 323.1, Chemical Formula C12H12CI2N2O5, Chemical Grade USP, Shelf Life 18 mo, Special Information pH: 4.5 to 7.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.