Zoro Homepage

Chloramphenicol, 25g

  • Mfr # C61000-25.0

  • Zoro # G103560095


product price: $52.99
/ea

Key Features

Storage Temp.
Room Temperature
Purity
99 %
Solubility
Water, Ethanol and Methanol
Container Size
25 g
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61000-25.0
Zoro #
G103560095
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Storage Temp.
Room Temperature
Purity
99 %
Solubility
Water, Ethanol and Methanol
Form
Powder
CAS Number
56-75-7
Item
Chloramphenicol
Molecular Weight
323.1
Product Type
Chloramphenicol
Chemical Formula
C12H12CI2N2O5
Shelf Life
18 mo
Storage Temperature
Room Temperature
Special Information
pH: 4.5 to 7.5
Chemical Grade
USP
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Solubility Type
Ethanol, Methanol, Slightly Soluble in Water
Features
Research or further manufacturing use only, not for food or drug use.
Volume
25 g

Description

Chloramphenicol, Concentration Not Applicable, CAS Number 56-75-7, Molecular Weight 323.1, Chemical Formula C12H12CI2N2O5, Chemical Grade USP, Shelf Life 18 mo, Special Information pH: 4.5 to 7.5

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.