Zoro Homepage

Chlortetracycline Hydrochloride, 100g

  • Mfr # C61040-100.0

  • Zoro # G503560213


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Chemical Formula
C16H17N3O4S H2O
Molecular Weight
515.3
CAS Number
64-72-2
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61040-100.0
Zoro #
G503560213
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Solubility
Water
Chemical Formula
C16H17N3O4S H2O
Molecular Weight
515.3
CAS Number
64-72-2
Shelf Life
18 mo
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Item
Chlortetracycline Hydrochloride
Product Type
Chlortetracycline Hydrochloride
Storage Temperature
2 Degrees to 8 Degrees C
Volume
100 g
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Chlortetracycline Hydrochloride, CAS Number 64-72-2, Molecular Weight 515.3, Chemical Formula C16H17N3O4S H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.