Zoro Homepage

Choline Chloride, 1kg

  • Mfr # C41040-1000.0

  • Zoro # G403560924


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Product Type
Choline Chloride
Container Material
Plastic
Form
Solid
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41040-1000.0
Zoro #
G403560924
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Storage Temp.
Room Temperature
Product Type
Choline Chloride
Container Material
Plastic
Form
Solid
Shelf Life
18 mo
Solubility
Water
Item
Choline Chloride
Moisture Content
0.5 %
Chemical Formula
C5H14NOCl
Chemical Grade
Lab
CAS Number
67-48-1
Solubility Type
Water
Molecular Weight
139.6
Special Information
pH (10% Solution in H2O @ 25 Degrees C): 4.0 to 7.0
Volume
1 kg
Features
Research or further manufacturing use only, not for food or drug use.
Storage Temperature
Room Temperature
Concentration
10 % w/v
REMOVE - Previous PI Node
Protease Inhibitors

Description

Choline Chloride, Concentration 10 Percent w/v, CAS Number 67-48-1, Molecular Weight 139.6, Chemical Formula C5H14NOCl, Chemical Grade Lab, Shelf Life 18 mo, Special Information pH (10 Percent Solution in H2O @ 25 Degrees C): 4.0 to 7.0

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.