Zoro Homepage

Choline Chloride, 250g

  • Mfr # C41040-250.0

  • Zoro # G703560143


product price: $55.49
/ea

Key Features

Form
Powder
Storage Temp.
Room Temperature
Solubility
Water
Container Size
250 g
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41040-250.0
Zoro #
G703560143
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 g

Details

Form
Powder
Item
Choline Chloride
Storage Temp.
Room Temperature
Solubility
Water
Shelf Life
18 mo
Container Material
Plastic

Description

Choline Chloride, Container Size 250 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.