Choline Chloride, 2.5kg
Mfr # C41040-2500.0
Zoro # G603559896
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Container Size
2.5 kg
Shelf Life
18 mo
Form
Powder
Solubility
Water
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C41040-2500.0
Zoro #
G603559896
UPC #
-
Country of Origin
United States
Dimensions
Container Size
2.5 kg
Details
Shelf Life
18 mo
Item
Choline Chloride
Form
Powder
Solubility
Water
Storage Temp.
Room Temperature
Container Material
Plastic
Description
Choline Chloride, Container Size 2.5 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.