Zoro Homepage

Choline Chloride, 500 G

  • Mfr # C41040-500.0

  • Zoro # G604967591


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41040-500.0
Zoro #
G604967591
UPC #
-
Country of Origin
China

Description

CAS Number: 67-48-1
Molecular Weight: 139.6
Chemical Formula: C5H14NOCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Assay: 99.0 - 100.5 %
Identification (IR): Matches the reference
Moisture (KF): 0.5 %
Chromatographic Purity: Pass
Bioburden: 100 cfu/g
Endotoxin: 0.04 EU/mg
Arsenic: 2 ppm
Heavy Metals (as Pb): 0.001 %
Lead: 0.3 ppm
pH (10% solution in H2O @ 25oC): 4.0 - 7.0
Residual Solvents: Pass Test
Residue on Ignition: 0.05 %
Solubility (10% solution in H2O @ 25oC): Pass
Total Amines: 0.001 %
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.