Zoro Homepage

Chymostatin, 1 MG

  • Mfr # C40025-0.001

  • Zoro # G204967588


product price: $83.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40025-0.001
Zoro #
G204967588
UPC #
-
Country of Origin
China

Description

Reversible serine protease inhibitor of a,b,y, and chymostatin, papain, and cathepsins A,B,C,.Working concentrations: 10-100uM.
CAS Number: 9076-44-2
Molecular Weight: 602 to 606
Chemical Formula: C25H30N6O5 €¢ XX = Leucine (A), Valine (B), or Isoleucine (C)
Solubility: DMSO 20mg/ml and 5% Acetic Acid 10mg/ml
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to off white powder
Activity (IC50)(-chymotrypsin/casein, pH 7.4, 37 oC): Report μg/ml
Loss on Drying: Report %
Percentage of X Component (A): Report (Leucine) %
Percentage of X Component (B): Report (Valine) %
Percentage of X Component (C): Report ( Isoleucine ) %
Solubility: Up to 20 mg/ml in DMSO, up to 10 mg/ml in 5% Glacial Acetic Acid
Source: Microbial
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.