
Chymostatin, 5 Milligrams
Mfr # C40025-0.005
Zoro # G416554620
product price: $324.99
/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
Container Size
5 MG
CAS Number
9076-44-2
Chemical Family Type
Chymostatin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C40025-0.005
Zoro #
G416554620
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
5 MG
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Type
Biochemical Reagents
CAS Number
9076-44-2
Chemical Family Type
Chymostatin
Item
Chymostatin, 5 Milligrams
Molecular Weight
602 to 606 g/mol
Description
Reversible serine protease inhibitor of a,b,y, and chymostatin, papain, and cathepsins A,B,C,.Working concentrations: 10-100uM.CAS Number: 9076-44-2Molecular Weight: 602 to 606Chemical Formula: C25H30N6O5 XX = Leucine A, Valine B, or Isoleucine CSolubility: DMSO 20mg/ml and 5% Acetic Acid 10mg/mlStorage Temperature: -20CStorage Conditions: FreezerAppearance: White to off white powder Activity IC50-chymotrypsin/casein, pH 7.4, 37 oC: Report ug/mlLoss on Drying: Report %Percentage of X Component A: Report Leucine %Percentage of X Component B: Report Valine %Percentage of X Component C: Report Isoleucine %Solubility: Up to 20 mg/ml in DMSO, up to 10 mg/ml in 5% Glacial Acetic Acid Source: Microbial Shipping Weight: 0.0201 lbsShipping Dimensions: 0.25 x 1.75 x 0.25Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.