Zoro Homepage

Citric Acid, 1Kg

  • Mfr # C34500-1000.0

  • Zoro # G703560082


product price: $73.69
/ea

Key Features

Shelf Life
18 mo
Chemical Container Size
1 kg
Product Type
Citric Acid - Anhydrous
Solubility Type
Water
Storage Temperature
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34500-1000.0
Zoro #
G703560082
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 kg

Details

Shelf Life
18 mo
Product Type
Citric Acid - Anhydrous
Item
Citric Acid - Anhydrous
Solubility Type
Water
Storage Temperature
Room Temperature
Quantity
1
Special Information
BSE/TSE Free
Chemical Grade
Lab
Chemical Formula
C6H8O7
REMOVE - Previous PI Node
C
Sulfate Concentration
0.02 %
Form
Powder
Molecular Weight
192.1
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
1 kg
CAS Number
77-92-9

Description

Citric Acid - Anhydrous, CAS Number 77-92-9, Molecular Weight 192.1, Chemical Formula C6H8O7, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.