Zoro Homepage

Citric Acid, ACS Grade, 1 KG

  • Mfr # C34525-1000.0

  • Zoro # G304967549


product price: $94.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34525-1000.0
Zoro #
G304967549
UPC #
-
Country of Origin
United States

Description

CAS Number: 77-92-9
Molecular Weight: 192.1
Chemical Formula: C6H8O7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
IR spectrum: Conforms to structure
Purity (Titration by NaOH): 99.50 %
Chloride Content: 0.001 %
Insoluble Matter: 0.005 %
Iron: 3 ppm
Lead: 2 ppm
Oxalate: Pass
Phosphate: 0.001 %
Residue on Ignition (Ash): 0.02 %
Subs Carbonizable by Hot H2SO4: Pass
Sulfur Compounds: 0.002 %
Grade: ACS
Shipping Weight: 2.5 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.