Zoro Homepage

Citric Acid Anhydrous, 10 KG

  • Mfr # C34500-10000.0

  • Zoro # G004967535


product price: $383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34500-10000.0
Zoro #
G004967535
UPC #
-
Country of Origin
United States

Description

CAS Number: 77-92-9
Molecular Weight: 192.1
Chemical Formula: C6H8O7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 25 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.