Zoro Homepage

Citric Acid, Monohydrate, 500g

  • Mfr # C35025-500.0

  • Zoro # G403560429


product price: $52.89
/ea

Key Features

Shelf Life
18 mo
Chemical Formula
C6H8O7H2O
Chemical Container Size
500 g
Molecular Weight
210.14
Product Type
Citric Acid - Monohydrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35025-500.0
Zoro #
G403560429
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shelf Life
18 mo
Chemical Formula
C6H8O7H2O
Molecular Weight
210.14
Product Type
Citric Acid - Monohydrate
CAS Number
5949-29-1
Item
Citric Acid - Monohydrate
Storage Temperature
Room Temperature
Form
Powder
Volume
500 g
Quantity
500
Special Information
BSE/TSE Free
Solubility Type
Water
REMOVE - Previous PI Node
C
Features
Research or further manufacturing use only, not for food or drug use.
Purity
102 %
Chemical Grade
ACS

Description

Citric Acid - Monohydrate, CAS Number 5949-29-1, Molecular Weight 210.14, Chemical Formula C6H8O7H2O, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.