Zoro Homepage

Citric Acid, Monohydrate, ACS Grade, 10 KG

  • Mfr # C35025-10000.0

  • Zoro # G104967602


product price: $551.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C35025-10000.0
Zoro #
G104967602
UPC #
-
Country of Origin
India

Description

CAS Number: 5949-29-1
Molecular Weight: 210.14
Chemical Formula: C6H8O7H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Chloride (Cl): 0.001 %
Insoluble Matter: 0.005 %
Iron (Fe): 3 ppm
Lead: 2 ppm
Oxalate Test: Pass Test
Phosphate: 0.001 %
Purity: 99.0 - 102.0 %
Residue after Ignition: 0.02 %
Solubility: 165 g in 100 mL water at 20 C
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 23.69 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.