Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clindamycin Hydrochloride, 5g

  • Mfr # C41050-5.0

  • Zoro # G403559997


product price: $644.99
/ea
Free Shipping & Returns

Key Features

CAS Number
21462-39-5
Purity
99 %
Product Type
Clindamycin Hydrochloride
Molecular Weight
461.5
Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41050-5.0
Zoro #
G403559997
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

CAS Number
21462-39-5
Purity
99 %
Product Type
Clindamycin Hydrochloride
Molecular Weight
461.5
Item
Clindamycin Hydrochloride
Chemical Formula
C17H26N8O5 HCl
Form
Powder
Solubility
Water
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 g

Description

Clindamycin Hydrochloride, CAS Number 21462-39-5, Molecular Weight 461.5, Chemical Formula C17H26N8O5 HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.